Motion
W 628-2Z

SKF
W 628-2Z

Thin-section Ball Bearing - 8 mm Bore, 24 mm OD, 8 mm Width, Double Shielded, CN
Mi Item #13203083
MFR #W 628-2Z
Price$141.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 628-2Z

Thin-section Ball Bearing - 8 mm Bore, 24 mm OD, 8 mm Width, Double Shielded, CN
Mi Item #13203083
MFR #W 628-2Z

Mfr description
W 628-2Z THIN SECTION BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.60/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    8 mm
  • Weight
    0.037 lbs, 16.78 g

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Ball Screw Application
    No
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Max Rpm
    36000 rpm
  • Maximum Operating RPM
    36000 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    2468.76 N, 555 lbf
  • Radial Static Load Capacity
    1120.95 N, 252 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Stainless Steel
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)