Motion
W 6306-2Z

SKF
W 6306-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Shielded, Without Snap Ring
Mi Item #13203088
MFR #W 6306-2Z
Price$278.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6306-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Shielded, Without Snap Ring
Mi Item #13203088
MFR #W 6306-2Z

Mfr description
W 6306-2Z SINGLE ROW BALL BRG
  • Single Row Deep Groove Ball Bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.91/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.81 lbs

Details

  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6306-2Z (CN) BRG
  • Element Material
    Stainless steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 30 mm bore diameter, double shielded closure, 72 mm outside diameter, and 19 mm overall width.
  • Manufacturer Catalog Number
    W 6306-2Z
  • Max Rpm
    11000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    3370 lbf
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570113587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)