Motion
W 638/1.5-2Z

SKF
W 638/1.5-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 1.50 mm ID, 4 mm OD, 2 mm Width, Double Shielded, Without Snap Ring
Mi Item #13203090
MFR #W 638/1.5-2Z
Price$23.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 638/1.5-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 1.50 mm ID, 4 mm OD, 2 mm Width, Double Shielded, Without Snap Ring
Mi Item #13203090
MFR #W 638/1.5-2Z

Mfr description
W 638/1.5-2Z SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.50 mm
  • Outside Diameter  
    4 mm
  • Overall Width  
    2 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Long Description
    The W 638/1.5-2Z is a 1.5 mm bore radial/deep groove ball bearing with a 4 mm OD and 2 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    W 638/1.5-2Z
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No
  • Series
    638
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)