Motion
WSTUC 35M-TPZM

SKF
WSTUC 35M-TPZM

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, Composite Housing
Mi Item #13203121
MFR #WSTUC 35M-TPZM
Price$266.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WSTUC 35M-TPZM

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, Composite Housing
Mi Item #13203121
MFR #WSTUC 35M-TPZM

Mfr description
WSTUC 35M-TPZM PILLOW BLOCK WASH DOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.47/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Housing Width
    1.5354 in
  • Weight
    1.38 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Zinc-Coated Bearing
  • Housing Material
    Composite
  • Housing Type
    Wide Slot Take-up
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    WSTUC 35M-TPZM
  • Product Type
    Take-Up Ball Bearing Units
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    7316577858054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)