Motion
YAR 204-012-2LPW/SS

SKF
YAR 204-012-2LPW/SS

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 31 mm Width, Set Screw Locking
Mi Item #13203129
MFR #YAR 204-012-2LPW/SS
Price$195.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 204-012-2LPW/SS

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 31 mm Width, Set Screw Locking
Mi Item #13203129
MFR #YAR 204-012-2LPW/SS

Mfr description
YAR 204-012-2LPW/SS BLUE LINE FOOD BRG U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.11/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)