1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
YAR 207-104-2F/VA228
Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 72 mm OD, 1.6875 in Width
MI ITEM #
13203160
MFR #
YAR 207-104-2F/VA228
List Price
$417.33
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SKF YAR 207-104-2F/VA228
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
YAR 207-104-2F/VA228
Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 72 mm OD, 1.6875 in Width
MI ITEM #
13203160
MFR #
YAR 207-104-2F/VA228
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$417.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
YAR 207-104-2F/VA228 INSERT BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
1.2500 in
Outside Diameter
72 mm
Overall Width
1.6875 in
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought