Specifications
Dimensions
- Bore Diameter1-1/4 in
- Outside Diameter2.8346 in
- Overall Width1.6889 in
Details
- Bore TypeStraight
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
Overview
Mfr description
YAR 207-104-2LPW/SS BLUE LINE FOOD BRG U