Specifications
Dimensions
- Bore Diameter1-1/4 in
- Outside Diameter2.8346 in
- Overall Width1.6889 in
Details
- Bore TypeStraight
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)