Motion
YAR 207-106-2F/W64F

SKF
YAR 207-106-2F/W64F

Ball Insert Bearing - 1.3750 in Bore Diam., 1.8030 in Width, Set Screw Locking
MI ITEM #13203167
MFR #YAR 207-106-2F/W64F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 207-106-2F/W64F

Ball Insert Bearing - 1.3750 in Bore Diam., 1.8030 in Width, Set Screw Locking
MI ITEM #13203167
MFR #YAR 207-106-2F/W64F

Mfr description
YAR 207-106-2F/W64F SOLID OIL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Overall Width
    1.8030 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)