Motion
YAR 207-2LPW/SS

SKF
YAR 207-2LPW/SS

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 1.6889 in Width, Set Screw Locking
MI ITEM #13203176
MFR #YAR 207-2LPW/SS
Price$540.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 207-2LPW/SS

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 1.6889 in Width, Set Screw Locking
MI ITEM #13203176
MFR #YAR 207-2LPW/SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$540.15/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.6889 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
YAR 207-2LPW/SS BLUE LINE FOOD BRG UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought