Motion
YAR 207-2RF/HV

SKF
YAR 207-2RF/HV

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 72 mm OD, 1.6875 in Width
Mi Item #13203178
MFR #YAR 207-2RF/HV
Price$630.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 207-2RF/HV

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 72 mm OD, 1.6875 in Width
Mi Item #13203178
MFR #YAR 207-2RF/HV

Mfr description
YAR 207-2RF/HV INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.87/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    1.6875 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)