Motion
YAR 208-2F/W64

SKF
YAR 208-2F/W64

Ball Insert Bearing - 40 mm Bore Diam., 1.9210 in Width, Set Screw Locking
Mi Item #13203187
MFR #YAR 208-2F/W64
Price$264.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 208-2F/W64

Ball Insert Bearing - 40 mm Bore Diam., 1.9210 in Width, Set Screw Locking
Mi Item #13203187
MFR #YAR 208-2F/W64

Mfr description
YAR 208-2F/W64 SOLID OIL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Width
    1.9210 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)