Motion
YAR 210-115-2F/VA201

SKF
YAR 210-115-2F/VA201

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 2.0313 in Width
MI ITEM #13203202
MFR #YAR 210-115-2F/VA201
Price$334.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 210-115-2F/VA201

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 2.0313 in Width
MI ITEM #13203202
MFR #YAR 210-115-2F/VA201

Mfr description
YAR 210-115-2F/VA201 INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    90 mm
  • Overall Width
    2.0313 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)