Specifications
Dimensions
- Bore Diameter2.0000 in
- Outside Diameter100 mm
- Overall Width25 mm
Details
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)