Motion
YAR 212-207-2F/VA228

SKF
YAR 212-207-2F/VA228

Ball Insert Bearing - Straight Bore, 2.4375 in Bore Diam., 110 mm OD, 2.5625 in Width
Mi Item #13203220
MFR #YAR 212-207-2F/VA228
Price$718.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 212-207-2F/VA228

Ball Insert Bearing - Straight Bore, 2.4375 in Bore Diam., 110 mm OD, 2.5625 in Width
Mi Item #13203220
MFR #YAR 212-207-2F/VA228

Mfr description
YAR 212-207-2F/VA228 INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.01/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Outside Diameter  
    110 mm
  • Overall Width
    2.5625 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)