Motion
YAR 212-2F/W64

SKF
YAR 212-2F/W64

Ball Insert Bearing - 60 mm Bore Diam., 2.4250 in Width, Set Screw Locking
MI ITEM #13203224
MFR #YAR 212-2F/W64
Price$631.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 212-2F/W64

Ball Insert Bearing - 60 mm Bore Diam., 2.4250 in Width, Set Screw Locking
MI ITEM #13203224
MFR #YAR 212-2F/W64

Mfr description
YAR 212-2F/W64 SOLID OIL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.63/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Overall Width
    2.4250 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)