Motion
YEL 205-2RF/VL065

SKF
YEL 205-2RF/VL065

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 1.7500 in Width
Mi Item #13203236
MFR #YEL 205-2RF/VL065
Price$170.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 205-2RF/VL065

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 1.7500 in Width
Mi Item #13203236
MFR #YEL 205-2RF/VL065

Mfr description
YEL 205-2RF/VL065 INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.64/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    1.7500 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)