Motion
YET 205-100 U/AH

SKF
YET 205-100 U/AH

Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 31 mm Width, Eccentric Collar Locking
Mi Item #13203244
MFR #YET 205-100 U/AH
Price$45.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 205-100 U/AH

Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 31 mm Width, Eccentric Collar Locking
Mi Item #13203244
MFR #YET 205-100 U/AH

Mfr description
YET 205-100 U/AH INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.73/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    52 mm
  • Overall Width
    31 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)