Motion
Z 010 F

SKF
Z 010 F

50 mm Bore, Compatible Bore: 50 mm , 80 mm OD, 6 mm Overall Width
Mi Item #13203269
MFR #Z 010 F
Price$42.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 010 F

50 mm Bore, Compatible Bore: 50 mm , 80 mm OD, 6 mm Overall Width
Mi Item #13203269
MFR #Z 010 F

Mfr description
Z 010 F STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.84/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Compatible Bore Diameter
    50 mm
  • Outside Diameter
    80 mm
  • Overall Width
    6 mm
  • Width
    0.2362 in, 6 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)