Motion
Z 013 F

SKF
Z 013 F

65 mm Bore, Compatible Bore: 65 mm , 100 mm OD, 7 mm Overall Width
Mi Item #13203271
MFR #Z 013 F
Price$53.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 013 F

65 mm Bore, Compatible Bore: 65 mm , 100 mm OD, 7 mm Overall Width
Mi Item #13203271
MFR #Z 013 F

Mfr description
Z 013 F STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.00/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Compatible Bore Diameter
    65 mm
  • Outside Diameter
    100 mm
  • Overall Width
    7 mm
  • Width
    0.2756 in, 7 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)