Motion
Z 200

SKF
Z 200

10 mm Bore, Compatible Bore: 10 mm , 30 mm OD, 4 mm Overall Width
Mi Item #13203273
MFR #Z 200
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 200

10 mm Bore, Compatible Bore: 10 mm , 30 mm OD, 4 mm Overall Width
Mi Item #13203273
MFR #Z 200

Mfr description
Z 200 STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Compatible Bore Diameter
    10 mm
  • Outside Diameter
    30 mm
  • Overall Width
    4 mm
  • Width
    0.1575 in, 4 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)