Motion
Z 202

SKF
Z 202

15 mm Bore, Compatible Bore: 15 mm , 35 mm OD, 4 mm Overall Width
Mi Item #13203274
MFR #Z 202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 202

15 mm Bore, Compatible Bore: 15 mm , 35 mm OD, 4 mm Overall Width
Mi Item #13203274
MFR #Z 202

Mfr description
Z 202 STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Compatible Bore Diameter
    15 mm
  • Outside Diameter
    35 mm
  • Overall Width
    4 mm
  • Width
    0.1575 in, 4 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)