Motion
Z 203

SKF
Z 203

17 mm Bore, Compatible Bore: 17 mm , 40 mm OD, 4 mm Overall Width
Mi Item #13203276
MFR #Z 203
Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 203

17 mm Bore, Compatible Bore: 17 mm , 40 mm OD, 4 mm Overall Width
Mi Item #13203276
MFR #Z 203

Mfr description
Z 203 STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.27/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Compatible Bore Diameter
    17 mm
  • Outside Diameter
    40 mm
  • Overall Width
    4 mm
  • Width
    0.1575 in, 4 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)