1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
Z 212 F
60 mm Bore, 110 mm OD, 7 mm Overall Width
MI ITEM #
13203281
MFR #
Z 212 F
List Price
$78.81
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF Z 212 F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
Z 212 F
60 mm Bore, 110 mm OD, 7 mm Overall Width
MI ITEM #
13203281
MFR #
Z 212 F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$78.81
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
Z 212 F STANDARD ACCESSORY
Specifications
Width
0.2756 in, 7 mm
Outside Diameter
110 mm
Overall Width
7 mm
Bore Diameter
60 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data