Motion
Z 214

SKF
Z 214

70 mm Bore, Compatible Bore: 70 mm , 125 mm OD, 7 mm Overall Width
Mi Item #13203283
MFR #Z 214
Price$80.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 214

70 mm Bore, Compatible Bore: 70 mm , 125 mm OD, 7 mm Overall Width
Mi Item #13203283
MFR #Z 214

Mfr description
Z 214 STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.55/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Compatible Bore Diameter
    70 mm
  • Outside Diameter
    125 mm
  • Overall Width
    7 mm
  • Width
    0.2756 in, 7 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)