Specifications
Dimensions
- Bore Diameter80 mm
- Outside Diameter140 mm
- Overall Width7 mm
- Width7 mm
Details
- Manufacturer Product Page
- Product TypeBearing Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)