1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
Z 308
40 mm Bore, 90 mm OD, 6 mm Overall Width
MI ITEM #
13203287
MFR #
Z 308
List Price
$39.85
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF Z 308
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
Z 308
40 mm Bore, 90 mm OD, 6 mm Overall Width
MI ITEM #
13203287
MFR #
Z 308
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$39.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
Z 308 STANDARD ACCESSORY
Specifications
Width
0.2362 in, 6 mm
Outside Diameter
90 mm
Overall Width
6 mm
Bore Diameter
40 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought