Motion
30244

SKF
30244

Tapered Roller Bearing Full Assembly - 220 mm Bore, 400 mm OD, 72 mm Width
Mi Item #13203292
MFR #30244
Price$11,414.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30244

Tapered Roller Bearing Full Assembly - 220 mm Bore, 400 mm OD, 72 mm Width
Mi Item #13203292
MFR #30244

Mfr description
30244 TAPERED ROLLER BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,414.21/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Cone Width
    65 mm
  • Cup Width  
    54 mm
  • Outside Diameter
    400 mm
  • Overall Width
    72 mm
  • Weight
    33.6 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Description
    NSK 30244, Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, series 302
  • Dynamic Load Capacity
    810000 N
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661043981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)