Motion
51416

SKF
51416

Ball Thrust Bearing - Single-Direction, 80 mm Bore, 170 mm OD
MI ITEM #13203295
MFR #51416
Your Price$972.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51416

Ball Thrust Bearing - Single-Direction, 80 mm Bore, 170 mm OD
MI ITEM #13203295
MFR #51416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$972.43/each(List $1,118.30)

Overview

Mfr description
51416 SPHER ROLLER THRUST BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    168607 lbf
  • Dynamic Load Capacity
    67892 lbf
  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Manufacturer Product Page
  • Weight
    15.9 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought