Motion
22207 EK/W64

SKF
22207 EK/W64

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 23 mm Width, Tapered 1:12 Bore, Open
Mi Item #13203298
MFR #22207 EK/W64
Price$401.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22207 EK/W64

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 23 mm Width, Tapered 1:12 Bore, Open
Mi Item #13203298
MFR #22207 EK/W64

Mfr description
22207 EK/W64 SOLID OIL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.78/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)