Motion
302/28

SKF
302/28

Tapered Roller Bearing Full Assembly - 28 mm Bore, 58 mm OD, 17.25 mm Width
Mi Item #13203309
MFR #302/28
Price$218.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
302/28

Tapered Roller Bearing Full Assembly - 28 mm Bore, 58 mm OD, 17.25 mm Width
Mi Item #13203309
MFR #302/28

Mfr description
302/28 TAPERED ROLLER BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.72/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Cone Width
    16 mm
  • Cup Width  
    14 mm
  • Outside Diameter
    58 mm
  • Overall Width
    17.25 mm
  • Weight
    0.203 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Description
    NSK 302/28 Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, series 302
  • Dynamic Load Capacity
    39500 N
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176152825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)