Motion
368 A/362 A

SKF
368 A/362 A

2.0000 in Bore, 3.5000 in OD, 0.8750 in Width
MI ITEM #13203320
MFR #368 A/362 A
Price$150.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
368 A/362 A

2.0000 in Bore, 3.5000 in OD, 0.8750 in Width
MI ITEM #13203320
MFR #368 A/362 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.54/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter
    3.5000 in
  • Overall Width
    0.8750 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Overview

Mfr description
368 A/362 A TAPERED ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought