1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
387 A/382 A
2.2500 in Bore, 3.8125 in OD, 21.94 mm Width
MI ITEM #
13203323
MFR #
387 A/382 A
Price
$109.21
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 387 A/382 A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
387 A/382 A
2.2500 in Bore, 3.8125 in OD, 21.94 mm Width
MI ITEM #
13203323
MFR #
387 A/382 A
Mfr description
387 A/382 A TAPERED ROLLER BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$109
.21
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.2500 in
Outside Diameter
3.8125 in
Overall Width
21.94 mm
Details
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items