Motion
6015/C3

SKF
6015/C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
MI ITEM #13203330
MFR #6015/C3
Price$223.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6015/C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
MI ITEM #13203330
MFR #6015/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223.14/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6015/C3 SINGLE ROW BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought