Motion
627-2RSL

SKF
627-2RSL

Radial/deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #13203345
MFR #627-2RSL
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
627-2RSL

Radial/deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #13203345
MFR #627-2RSL

Mfr description
627-2RSL SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.63/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Weight
    0.027 lbs, 0.0122 kg

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    CN (Normal)
  • Max Rpm
    36000 rpm
  • Maximum Operating RPM
    36000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3.45 kN, 776 lbf
  • Radial Static Load Capacity
    1.37 kN, 308 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)