Motion
6314 M/C3

SKF
6314 M/C3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #13203351
MFR #6314 M/C3
Price$2,413.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6314 M/C3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #13203351
MFR #6314 M/C3

Mfr description
6314 M/C3 SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,413.67/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)