Motion
6317 M/C3

SKF
6317 M/C3

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #13203353
MFR #6317 M/C3
Price$2,008.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6317 M/C3

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #13203353
MFR #6317 M/C3

Mfr description
6317 M/C3 SINGLE ROW BALL BRG
  • Single Row Deep Groove Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,008.62/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    41 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Precision Rating
    ABEC 1
  • Weight
    11.11 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6317 M C3 VL0241 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing features 85 mm bore diameter, open closure, 180 mm outside diameter, and 41 mm overall width.
  • Manufacturer Catalog Number
    6317 M/C3
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    31473 lbf
  • Radial Static Load Capacity
    21694 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571429076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)