1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
687/672
4.0000 in Bore, 6.6250 in OD, 1.6250 in Width
MI ITEM #
13203357
MFR #
687/672
Price
$343.35
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 687/672
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
687/672
4.0000 in Bore, 6.6250 in OD, 1.6250 in Width
MI ITEM #
13203357
MFR #
687/672
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$343.35
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
4.0000 in
Outside Diameter
6.6250 in
Overall Width
1.6250 in
Details
Product Type
Tapered Roller Bearing Full Assemblies
Overview
Mfr description
687/672 TAPERED ROLLER BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought