Motion
71814 ACD/P4

SKF
71814 ACD/P4

Angular Contact Bearing - 70 mm Bore, 90 mm OD, 10 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #13203361
MFR #71814 ACD/P4
Price$2,366.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71814 ACD/P4

Angular Contact Bearing - 70 mm Bore, 90 mm OD, 10 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #13203361
MFR #71814 ACD/P4

Mfr description
71814 ACD/P4 ABEC-7 PRECISION BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,366.20/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    71800
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)