Motion
BT-807-30-16

SKF
BT-807-30-16

Ball Transfer - BT Series, 30 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
Mi Item #13203378
MFR #BT-807-30-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-807-30-16

Ball Transfer - BT Series, 30 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
Mi Item #13203378
MFR #BT-807-30-16

Mfr description
BT 807-30-16 BALL TRANSFER UNITS
  • Stainless Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit High Load, Low Profile, Slotted Drain Hole, Scraper Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    30 mm
  • Weight
    0.79 lb

Details

  • Ball Material
    Stainless Steel Ball and Zinc Plated Housing
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)