Motion
FSAF 1520 HH

SKF
FSAF 1520 HH

Pillow Block Housing - Cast iron
MI ITEM #13203407
MFR #FSAF 1520 HH
Your Price$3,201.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 1520 HH

Pillow Block Housing - Cast iron
MI ITEM #13203407
MFR #FSAF 1520 HH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,201.72/each(List $3,383.98)

Overview

Mfr description
FSAF 1520 HH SPLIT PILLOW BLOCKS

Specifications

  • Housing Material
    Cast iron
  • Bolt Center To Center Length
    12.3750 in
  • Weight
    130 lbs
  • Seal Type
    Labyrinth
  • Series
    FSAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text