Motion
KR 32 PP

SKF
KR 32 PP

Cam Follower - 12 mm Bore, 32 mm OD, 14 mm Width
MI ITEM #13203419
MFR #KR 32 PP
Price$264.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 32 PP

Cam Follower - 12 mm Bore, 32 mm OD, 14 mm Width
MI ITEM #13203419
MFR #KR 32 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$264.47/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    14 mm
  • Weight
    0.2582 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KR 32 PP Cam Follower features a 12 mm bore diameter, 32 mm outside diameter, 14 mm overall width, and a weight of 0.2582 lbs, ideal for precision-guided systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4500 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1448 lbf
  • Radial Static Load Capacity
    1911 lbf
  • Series
    KR

Overview

Mfr description
KR 32 PP NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought