Motion
KR 80 PP

SKF
KR 80 PP

Cam Follower - 80 mm OD, 35 mm Width
Mi Item #13203421
MFR #KR 80 PP
Price$719.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 80 PP

Cam Follower - 80 mm OD, 35 mm Width
Mi Item #13203421
MFR #KR 80 PP

Mfr description
KR 80 PP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.42/each

Specifications

Dimensions

  • Outside Diameter  
    80 mm
  • Overall Width  
    35 mm
  • Weight
    4.021 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KR 80 PP Cam Follower features a 80 mm outside diameter, 35 mm overall width, and a weight of 4.021 lbs, making it ideal for heavy-duty cam applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1800 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8048 lbf
  • Radial Static Load Capacity
    15961 lbf
  • Series
    KR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)