Specifications
Dimensions
- Bore Diameter0.7500 in
- Outside Diameter1.7813 in
- Overall Width0.6563 in
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)