Motion
LM 603049/011

SKF
LM 603049/011

1.7813 in Bore, 3.0625 in OD, 0.7813 in Width
MI ITEM #13203441
MFR #LM 603049/011
Price$58.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 603049/011

1.7813 in Bore, 3.0625 in OD, 0.7813 in Width
MI ITEM #13203441
MFR #LM 603049/011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.7813 in
  • Outside Diameter
    3.0625 in
  • Overall Width
    0.7813 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Overview

Mfr description
LM 603049/011 TAPERED ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought