Motion
PHF TB2517X2.5

SKF
PHF TB2517X2.5

Taper Lock Bushing - 2517 Series, 2-1/2 in Bore
Mi Item #13203486
MFR #PHF TB2517X2.5
Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF TB2517X2.5

Taper Lock Bushing - 2517 Series, 2-1/2 in Bore
Mi Item #13203486
MFR #PHF TB2517X2.5

Mfr description
PHF TB2517X2.5 0 PT BUSHINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.90/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)