Motion
W 6006

SKF
W 6006

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #13203584
MFR #W 6006
Price$276.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6006

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #13203584
MFR #W 6006

Mfr description
W 6006 SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.49/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Weight
    0.23 lbs, 0.104 kg

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Ball Screw Application
    No
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Max Rpm
    17000 rpm
  • Maximum Operating RPM
    17000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11.4 kN, 2563 lbf
  • Radial Static Load Capacity
    8.15 kN, 1832 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)