Motion
W 6203

SKF
W 6203

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #13203589
MFR #W 6203
Price$171.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6203

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #13203589
MFR #W 6203

Mfr description
W 6203 SINGLE ROW BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.70/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.14 lbs, 0.0635 kg

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Ball Screw Application
    No
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Max Rpm
    26000 rpm
  • Maximum Operating RPM
    26000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8.06 kN, 1812 lbf
  • Radial Static Load Capacity
    4.75 kN, 1068 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)