Motion
BD-24AE-J

PATLITE CORP.
BD-24AE-J

4-channel alarm with 32 pre-programmed sounds. Color: Off-white
Mi Item #13203788
MFR #BD-24AE-J
Price$237.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
BD-24AE-J

4-channel alarm with 32 pre-programmed sounds. Color: Off-white
Mi Item #13203788
MFR #BD-24AE-J

Mfr description
BD-24AE-J 4-CHANNEL ALARM WITH 32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.13/each

Specifications

Dimensions

  • Depth
    79.5 mm
  • Height
    80 mm

Details

  • Base Color
    Off-white
  • Coverage Area 80Db Ambient
    1M
  • Coverage Area 90Db Ambient
    1M
  • Environmental Protection Standard
    IP54
  • Manufacturer Product Page
  • Material
    ABS
  • Maximum Decible @ 1m
    90 dB
  • Operating Voltage Range
    12 - 24 VDC
  • Product Data Sheet
  • Product Type
    Audible Signals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)