Motion
BK-24E-K
8-channel alarm with 32 pre-programmed sounds. Color: Dark gray
Mi Item #13203796
MFR #BK-24E-K
Price$355.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-channel alarm with 32 pre-programmed sounds. Color: Dark gray
Mi Item #13203796
MFR #BK-24E-K

Mfr description
BK-24E-K 8-CHANNEL ALARM WITH 32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.70/each

Specifications

Dimensions

  • Depth
    110 mm
  • Height
    120 mm

Details

  • Base Color
    Dark gray
  • Coverage Area 80Db Ambient
    1M
  • Coverage Area 90Db Ambient
    1M
  • Environmental Protection Standard
    IP54
  • Manufacturer Product Page
  • Material
    ABS
  • Maximum Decible @ 1m
    90 dB
  • Operating Voltage Range
    24VDC
  • Product Data Sheet
  • Product Type
    Audible Signals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)